Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP112BK Bryant Electric Electrical Box Covers, WALLPLATE, 2-G, 1 TOG 1 .406 OPNG, BK
NP112BK Bryant Electric Electrical Box Covers, WALLPLATE, 2-G, 1 TOG 1 .406 OPNG, BK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, 1 TOG 1 .406 OPNG, BK
Specifications
Specifications
| Manufacturer Part Number |
NP112BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates, Nylon, 2-Gang, 1 Toggle, 1.406 Opening, Black |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Combination - Switch and Telephone Outlet |
| Cover Design |
Flat |
| Color |
Black |
| Comments |
0.406 in. Hole |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
NP112BK
Bryant Electric Electrical Box Covers