Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP112GY Hubbell Electrical Box Covers, W-PLATE,2-G,1) TOG 1) .406in. OPNG,GY,
NP112GY Hubbell Electrical Box Covers, W-PLATE,2-G,1) TOG 1) .406in. OPNG,GY,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
W-PLATE,2-G,1) TOG 1) .406in. OPNG,GY,
Specifications
Specifications
| Manufacturer Part Number |
NP112GY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
W-PLATE,2-G,1) TOG 1) .406in. OPNG,GY, MOD |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Switch - Toggle, Receptacle |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
NP112GY
Hubbell Electrical Box Covers