Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP1212SSC

Wiegmann Enclosures

NP1212SSC

Wiegmann Enclosures
BACK PANEL ULTIMATE 10.2X10.2 304SS
MFG Item Number
NP1212SSC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NP1212SSC
BACK PANEL ULTIMATE 10.2X10.2 304SS

Series Information


Specifications

Specifications
Manufacturer Part Number NP1212SSC
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Back Panel Ultimate 10.2X10.2 304 Stainless Steel
Material Stainless Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 12 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 4 lbs