Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP1214 Bryant Electric Electrical Box Covers, WALLPLATE, 2-G, 1 BLNK 1 .406 OPN, BR
NP1214 Bryant Electric Electrical Box Covers, WALLPLATE, 2-G, 1 BLNK 1 .406 OPN, BR
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, 1 BLNK 1 .406 OPN, BR
Specifications
Specifications
| Manufacturer Part Number |
NP1214 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates, Nylon, 2-Gang, 1 Blank, 1.406 Opening, Brown |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Combination - Telephone Outlet and Blank |
| Cover Design |
Flat |
| Color |
Brown |
| Comments |
0.406 in. Hole |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
NP1214
Bryant Electric Electrical Box Covers