Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP1214BK Hubbell Electrical Box Covers, WALLPLATE, 2-G, 1) BLNK 1) .406in.
NP1214BK Hubbell Electrical Box Covers, WALLPLATE, 2-G, 1) BLNK 1) .406in.
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, 1) BLNK 1) .406in.
Specifications
Specifications
| Manufacturer Part Number |
NP1214BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 2-G, 1) BLNK 1) .406in. OPN, BK |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Switch - Toggle, Blank |
| Cover Design |
Flat |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
NP1214BK
Hubbell Electrical Box Covers