Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP1326BK Hubbell Electrical Box Covers, WALLPLATE, 2-G, 1) DEC 1) BLNK, BK
NP1326BK Hubbell Electrical Box Covers, WALLPLATE, 2-G, 1) DEC 1) BLNK, BK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, 1) DEC 1) BLNK, BK
Specifications
Specifications
| Manufacturer Part Number |
NP1326BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 2-G, 1) DEC 1) BLNK, BK |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Blank, Decorator |
| Cover Design |
Flat |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
NP1326BK
Hubbell Electrical Box Covers