Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP147I Hubbell Electrical Box Covers, WALLPLATE, 2-G, 1) 1.40in. OPN 1)
NP147I Hubbell Electrical Box Covers, WALLPLATE, 2-G, 1) 1.40in. OPN 1)
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, 1) 1.40in. OPN 1)
Specifications
Specifications
| Manufacturer Part Number |
NP147I |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 2-G, 1) 1.40in. OPN 1) BLNK, IV |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Receptacle, Blank |
| Cover Design |
Flat |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
NP147I
Hubbell Electrical Box Covers