Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NP1612CG |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Enclosures |
| Description | Back Panel Ultimate 14.2X10.2 Carbon Steel - Galvanized |
| Material | Galvanized Steel |
| Composition | Metallic |
| Panel Type | Back |
| Perforated | No |
| Kit | No |
| Nominal Height | 16 " |
| Nominal Width | 12 " |
| Net Weight | 3.915 lbs |
| Gross Weight | 3 lbs |