Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
C Series Information
| Manufacturer Part Number | NP1616SSC |
|---|---|
| Manufacturer | Wiegmann |
| Product Series | C |
| Family Series | Wiegmann Enclosures, C Series |
| Description | Back Panel Ultimate 14.2X14.2 304 Stainless Steel |
| Material | Stainless Steel |
| Composition | Metallic |
| Panel Type | Back |
| Perforated | No |
| Kit | No |
| Nominal Height | 16 " |
| Nominal Width | 16 " |
| Net Weight | 5 lbs |
| Gross Weight | 5 lbs |