NP2012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP2012

Wiegmann Enclosures, NP Series

NP2012

Wiegmann Enclosures, NP Series
BACK PANELN1/3R/4/12 17X9 CS-WHT
MFG Item Number
NP2012
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, NP Series
Item #
NP2012
BACK PANELN1/3R/4/12 17X9 CS-WHT

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number NP2012
Manufacturer Wiegmann
Product Series NP
Family Series Wiegmann Enclosures, NP Series
Description Back Panel N1/3R/4/12 17X9 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 12 "
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
18P1709
18P1709
Hammond Manufacturing Enclosures, 1418 Series