NP2016CPP

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP2016CPP Wiegmann Enclosures, C Series, PERF PANEL ULTIMATE 18.2X14.2 CS-WHT
MFG Item Number
NP2016CPP

NP2016CPP Wiegmann Enclosures, C Series, PERF PANEL ULTIMATE 18.2X14.2 CS-WHT

MFG Item Number
NP2016CPP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C Series
Item #
NP2016CPP
PERF PANEL ULTIMATE 18.2X14.2 CS-WHT

C Series Information


Specifications

Specifications
Manufacturer Part Number NP2016CPP
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Perf Panel Ultimate 18.2X14.2 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 6 lbs
Gross Weight 6 lbs