NP2016P
Carlon, a T & B Brand Enclosures, NP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP2016P

Carlon, a T & B Brand Enclosures, NP Series

NP2016P

Carlon, a T & B Brand Enclosures, NP Series
17 X 13 PVC NEMA PANEL
MFG Item Number
NP2016P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, NP Series
Item #
NP2016P
17 X 13 PVC NEMA PANEL

NP Series Information

  • 14 Gauge Steel White Back Pane, 17 In. X 13.25 In
  • RoHS Certified
  • UL Listed

Specifications

Specifications
Manufacturer Part Number NP2016P
Manufacturer Carlon, a T & B Brand
Product Series NP
Family Series Carlon, a T & B Brand Enclosures, NP Series
Description PVC back panel, 17 Inches x 13.25 Inches
Material Polycarbonate
Composition Non-Metallic
Panel Type Back
Perforated No
Kit No
Approvals UL
Nominal Height 20 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 2.62 lbs