NP2020C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP2020C Wiegmann Enclosures, C Series, BACK PANEL ULTIMATE 18.2X18.2 CS-WHT
MFG Item Number
NP2020C

NP2020C Wiegmann Enclosures, C Series, BACK PANEL ULTIMATE 18.2X18.2 CS-WHT

MFG Item Number
NP2020C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C Series
Item #
NP2020C
BACK PANEL ULTIMATE 18.2X18.2 CS-WHT

C Series Information


Specifications

Specifications
Manufacturer Part Number NP2020C
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Back Panel Ultimate 18.2X18.2 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 20 "
Net Weight 10.51 lbs
Gross Weight 10.51 lbs
Alternatives
EP2020
EP2020
Hammond Manufacturing Enclosures, ECLIPSE Series