Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP2020PP Wiegmann Enclosures, PERF PANELN1/3R/4/12 17X17 CS-WHT
MFG Item Number
NP2020PP

NP2020PP Wiegmann Enclosures, PERF PANELN1/3R/4/12 17X17 CS-WHT

MFG Item Number
NP2020PP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NP2020PP
PERF PANELN1/3R/4/12 17X17 CS-WHT

Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number NP2020PP
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Perforated Panel N1/3R/4/12 17X17 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 20 "
Nominal Width 20 "
Net Weight 9 lbs
Gross Weight 6 lbs
Alternatives
18P1717PP
18P1717PP
Hammond Manufacturing Enclosures, 1418 Series