NP2420
Carlon, a T & B Brand Enclosures, NP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP2420

Carlon, a T & B Brand Enclosures, NP Series

NP2420

Carlon, a T & B Brand Enclosures, NP Series
21 X 17 NEMA PANEL
MFG Item Number
NP2420
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Enclosures, NP Series
Item #
NP2420
21 X 17 NEMA PANEL

NP Series Information

  • 14 Gauge Steel White Back Pane, 17 In. X 13.25 In
  • RoHS Certified
  • UL Listed

Specifications

Specifications
Manufacturer Part Number NP2420
Manufacturer Carlon, a T & B Brand
Product Series NP
Family Series Carlon, a T & B Brand Enclosures, NP Series
Description 14 gauge steel white back pane, 21 Inches x 17 Inches
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Approvals UL
Nominal Height 24 "
Nominal Width 20 "
Net Weight 0 lbs
Gross Weight 8.5 lbs
Alternatives
P2420
P2420
Allied Moulded Products Enclosures, Control Series