Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP2420CPP Wiegmann Enclosures, PERF PANEL ULTIMATE 22.2X18.2 CS-WHT
MFG Item Number
NP2420CPP

NP2420CPP Wiegmann Enclosures, PERF PANEL ULTIMATE 22.2X18.2 CS-WHT

MFG Item Number
NP2420CPP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NP2420CPP
PERF PANEL ULTIMATE 22.2X18.2 CS-WHT

Series Information


Specifications

Specifications
Manufacturer Part Number NP2420CPP
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Perforated Panel Ultimate 22.2X18.2 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 24 "
Nominal Width 20 "
Net Weight 12 lbs
Gross Weight 12 lbs