NP2424

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP2424 Wiegmann Enclosures, NP Series, BACK PANELN1/3R/4/12 21X21 CS-WHT
MFG Item Number
NP2424

NP2424 Wiegmann Enclosures, NP Series, BACK PANELN1/3R/4/12 21X21 CS-WHT

MFG Item Number
NP2424
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, NP Series
Item #
NP2424
BACK PANELN1/3R/4/12 21X21 CS-WHT

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number NP2424
Manufacturer Wiegmann
Product Series NP
Family Series Wiegmann Enclosures, NP Series
Description Back Panel N1/3R/4/12 21X21 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 16 lbs
Gross Weight 16 lbs
Alternatives
18P2121
18P2121
Hammond Manufacturing Enclosures, 1418 Series