NP2424CPP

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP2424CPP Wiegmann Enclosures, C Series, PERF PANEL ULTIMATE 22.2X22.2 CS-WHT
MFG Item Number
NP2424CPP

NP2424CPP Wiegmann Enclosures, C Series, PERF PANEL ULTIMATE 22.2X22.2 CS-WHT

MFG Item Number
NP2424CPP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C Series
Item #
NP2424CPP
PERF PANEL ULTIMATE 22.2X22.2 CS-WHT

C Series Information


Specifications

Specifications
Manufacturer Part Number NP2424CPP
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Perforated Panel Ultimate 22.2X22.2 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 9 lbs
Gross Weight 16 lbs