Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP262 Hubbell Electrical Box Covers, WALLPLATE, 2-G, 2) RECT, BR
NP262 Hubbell Electrical Box Covers, WALLPLATE, 2-G, 2) RECT, BR
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, 2) RECT, BR
Specifications
Specifications
| Manufacturer Part Number |
NP262 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 2-G, 2) RECT, BR |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
Brown |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
NP262
Hubbell Electrical Box Covers