Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NP262I |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Electrical Box Covers |
| Description | WALLPLATE, 2-G, 2) RECT, IV |
| Composition | Non-Metallic |
| Material | Nylon |
| Number of Gangs | 2 |
| Cover Type | Decorator |
| Cover Design | Flat |
| Color | Ivory |
| Approvals | CSA, UL |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.06 lbs |