Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
NP26OW
Bryant Electric Electrical Box Covers
Wallplate, 1-G, 1) Rect, Ow
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Wallplate, 1-G, 1) Rect, Ow
Specifications
Specifications
| Manufacturer Part Number |
NP26OW |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Wallplate, 1-G, 1) Rect, Ow |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
1 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
Office White |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
NP26OW
Bryant Electric Electrical Box Covers