Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP2R Bryant Electric Electrical Box Covers, Wallplate, 2-G, 2) Tog, Rd
NP2R Bryant Electric Electrical Box Covers, Wallplate, 2-G, 2) Tog, Rd
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Wallplate, 2-G, 2) Tog, Rd
Specifications
Specifications
| Manufacturer Part Number |
NP2R |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Wallplate, 2-G, 2) Tog, Rd |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Red |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
NP2R
Bryant Electric Electrical Box Covers