Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP3020C Wiegmann Enclosures, BACK PANEL ULTIMATE 28.2X18.2 CS-WHT
MFG Item Number
NP3020C

NP3020C Wiegmann Enclosures, BACK PANEL ULTIMATE 28.2X18.2 CS-WHT

MFG Item Number
NP3020C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NP3020C
BACK PANEL ULTIMATE 28.2X18.2 CS-WHT

Series Information


Specifications

Specifications
Manufacturer Part Number NP3020C
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Back Panel Ultimate 28.2X18.2 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 30 "
Nominal Width 20 "
Net Weight 16 lbs
Gross Weight 16 lbs
Alternatives
EP3020
EP3020
Hammond Manufacturing Enclosures, ECLIPSE Series