NP3020CG

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP3020CG Wiegmann Enclosures, C Series, BACK PANEL ULTIMATE 28.2X18.2 CS-GLV
MFG Item Number
NP3020CG

NP3020CG Wiegmann Enclosures, C Series, BACK PANEL ULTIMATE 28.2X18.2 CS-GLV

MFG Item Number
NP3020CG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C Series
Item #
NP3020CG
BACK PANEL ULTIMATE 28.2X18.2 CS-GLV

C Series Information


Specifications

Specifications
Manufacturer Part Number NP3020CG
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Back Panel Ultimate 28.2X18.2 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 30 "
Nominal Width 20 "
Net Weight 16 lbs
Gross Weight 16 lbs
Alternatives
EPG3020
EPG3020
Hammond Manufacturing Enclosures, ECLIPSE Series