NP3020CPP

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP3020CPP Wiegmann Enclosures, C Series, PERF PANEL ULTIMATE 28.2X18.2 CS-WHT
MFG Item Number
NP3020CPP

NP3020CPP Wiegmann Enclosures, C Series, PERF PANEL ULTIMATE 28.2X18.2 CS-WHT

MFG Item Number
NP3020CPP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C Series
Item #
NP3020CPP
PERF PANEL ULTIMATE 28.2X18.2 CS-WHT

C Series Information


Specifications

Specifications
Manufacturer Part Number NP3020CPP
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Perforated Panel Ultimate 28.2X18.2 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 30 "
Nominal Width 20 "
Net Weight 11.4 lbs
Gross Weight 16 lbs