NP3024
Carlon, a T & B Brand Enclosures, NP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP3024

Carlon, a T & B Brand Enclosures, NP Series

NP3024

Carlon, a T & B Brand Enclosures, NP Series
27 X 21 NEMA PANEL
MFG Item Number
NP3024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Enclosures, NP Series
Item #
NP3024
27 X 21 NEMA PANEL

NP Series Information

  • 14 Gauge Steel White Back Pane, 17 In. X 13.25 In
  • RoHS Certified
  • UL Listed

Specifications

Specifications
Manufacturer Part Number NP3024
Manufacturer Carlon, a T & B Brand
Product Series NP
Family Series Carlon, a T & B Brand Enclosures, NP Series
Description 14 gauge steel white back pane, 27 Inches x 21 Inches
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Approvals UL
Nominal Height 30 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 12.98 lbs
Alternatives
P3024
P3024
Allied Moulded Products Enclosures, Control Series