Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP3024PP

Wiegmann Enclosures

NP3024PP

Wiegmann Enclosures
PERF PANELN1/3R/4/12 27X21 CS-WHT
MFG Item Number
NP3024PP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NP3024PP
PERF PANELN1/3R/4/12 27X21 CS-WHT

Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number NP3024PP
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Perforated Panel N1/3R/4/12 27X21 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 30 "
Nominal Width 24 "
Net Weight 6 lbs
Gross Weight 6 lbs
Alternatives
18P2721PP
18P2721PP
Hammond Manufacturing Enclosures, 1418 Series