Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP326BK Bryant Electric Electrical Box Covers, Wallplate, 4-G, 3) Tog 1) Dec, Bk
NP326BK Bryant Electric Electrical Box Covers, Wallplate, 4-G, 3) Tog 1) Dec, Bk
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Wallplate, 4-G, 3) Tog 1) Dec, Bk
Specifications
Specifications
| Manufacturer Part Number |
NP326BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Wallplate, 4-G, 3) Tog 1) Dec, Bk |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
4 |
| Cover Type |
Combination - Switch and Decorator |
| Cover Design |
Flat |
| Color |
Black |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.135 lbs |
NP326BK
Bryant Electric Electrical Box Covers