NP3624CPP

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP3624CPP Wiegmann Enclosures, C Series, PERF PANEL ULTIMATE 34.2X22.2 CS-WHT
MFG Item Number
NP3624CPP

NP3624CPP Wiegmann Enclosures, C Series, PERF PANEL ULTIMATE 34.2X22.2 CS-WHT

MFG Item Number
NP3624CPP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C Series
Item #
NP3624CPP
PERF PANEL ULTIMATE 34.2X22.2 CS-WHT

C Series Information


Specifications

Specifications
Manufacturer Part Number NP3624CPP
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Perforated Panel Ultimate 34.2X22.2 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 36 "
Nominal Width 24 "
Net Weight 23 lbs
Gross Weight 23 lbs