NP3624PP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP3624PP

Wiegmann Enclosures, NP Series

NP3624PP

Wiegmann Enclosures, NP Series
PERF PANELN1/3R/4/12 33X21 CS-WHT
MFG Item Number
NP3624PP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, NP Series
Item #
NP3624PP
PERF PANELN1/3R/4/12 33X21 CS-WHT

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number NP3624PP
Manufacturer Wiegmann
Product Series NP
Family Series Wiegmann Enclosures, NP Series
Description Perforated Panel N1/3R/4/12 33X21 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 36 "
Nominal Width 24 "
Net Weight 23 lbs
Gross Weight 6 lbs
Alternatives
18P3321PP
18P3321PP
Hammond Manufacturing Enclosures, 1418 Series