Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP3630CPP Wiegmann Enclosures, PERF PANEL ULTIMATE 34.2X28.2 CS-WHT
MFG Item Number
NP3630CPP

NP3630CPP Wiegmann Enclosures, PERF PANEL ULTIMATE 34.2X28.2 CS-WHT

MFG Item Number
NP3630CPP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NP3630CPP
PERF PANEL ULTIMATE 34.2X28.2 CS-WHT

Series Information


Specifications

Specifications
Manufacturer Part Number NP3630CPP
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Perforated Panel Ultimate 34.2X28.2 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 36 "
Nominal Width 30 "
Net Weight 30 lbs
Gross Weight 30 lbs