Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP3630G

Wiegmann Enclosures

NP3630G

Wiegmann Enclosures
BACK PANELN1/3R/4/12 33X27 CS-GLV
MFG Item Number
NP3630G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NP3630G
BACK PANELN1/3R/4/12 33X27 CS-GLV

Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number NP3630G
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Back Panel N1/3R/4/12 33X27 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 36 "
Nominal Width 30 "
Net Weight 30 lbs
Gross Weight 5 lbs
Alternatives
18G3327
18G3327
Hammond Manufacturing Enclosures, 1418 Series