NP3630PP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP3630PP

Wiegmann Enclosures, NP Series

NP3630PP

Wiegmann Enclosures, NP Series
PERF PANELN1/3R/4/12 33X27 CS-WHT
MFG Item Number
NP3630PP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, NP Series
Item #
NP3630PP
PERF PANELN1/3R/4/12 33X27 CS-WHT

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number NP3630PP
Manufacturer Wiegmann
Product Series NP
Family Series Wiegmann Enclosures, NP Series
Description Perforated Panel N1/3R/4/12 33X27 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 36 "
Nominal Width 30 "
Net Weight 30 lbs
Gross Weight 6 lbs
Alternatives
18P3327PP
18P3327PP
Hammond Manufacturing Enclosures, 1418 Series