NP3636C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP3636C Wiegmann Enclosures, C Series, BACK PANEL ULTIMATE 34.2X34.2 CS-WHT
MFG Item Number
NP3636C

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

NP3636C Wiegmann Enclosures, C Series, BACK PANEL ULTIMATE 34.2X34.2 CS-WHT

MFG Item Number
NP3636C
Series
More specs
This item cannot be canceled or returned

Discontinued by Manufacturer

Alternatives
EP3636
EP3636
Hammond Manufacturing Enclosures, ECLIPSE Series

Description

Enclosures, C Series
Item #
NP3636C
BACK PANEL ULTIMATE 34.2X34.2 CS-WHT

C Series Information


Specifications

Specifications
Manufacturer Part Number NP3636C
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Back Panel Ultimate 34.2X34.2 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 36 "
Nominal Width 36 "
Net Weight 36 lbs
Gross Weight 40 lbs