Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP3636SSC

Wiegmann Enclosures

NP3636SSC

Wiegmann Enclosures
BACK PANEL ULTIMATE 34.2X34.2 304SS
MFG Item Number
NP3636SSC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NP3636SSC
BACK PANEL ULTIMATE 34.2X34.2 304SS

Series Information


Specifications

Specifications
Manufacturer Part Number NP3636SSC
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Back Panel Ultimate 34.2X34.2 304 Stainless Steel
Material Stainless Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 36 "
Nominal Width 36 "
Net Weight 36 lbs
Gross Weight 36 lbs