Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP38 Bryant Electric Electrical Box Covers, WALLPLATE, 4-G, 3 TOG 1 DUP, BR
NP38 Bryant Electric Electrical Box Covers, WALLPLATE, 4-G, 3 TOG 1 DUP, BR
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 4-G, 3 TOG 1 DUP, BR
Specifications
Specifications
| Manufacturer Part Number |
NP38 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 4-Gang, 3 Toggle 1 Duplex, Brown |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
4 |
| Cover Type |
Combination - Switch and Receptacle |
| Cover Design |
Flat |
| Color |
Brown |
| Net Weight |
0 lbs |
| Gross Weight |
0.15 lbs |
NP38
Bryant Electric Electrical Box Covers