Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
NP3GY
Bryant Electric Electrical Box Covers
Wallplate, 3-G, 3) Togg, Gy
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Wallplate, 3-G, 3) Togg, Gy
Specifications
Specifications
| Manufacturer Part Number |
NP3GY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Wallplate, 3-G, 3) Togg, Gy |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
3 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Gray |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.1 lbs |
NP3GY
Bryant Electric Electrical Box Covers