NP4024C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP4024C

Wiegmann Enclosures, C Series

NP4024C

Wiegmann Enclosures, C Series
BACK PANEL ULTIMATE 38.2X22.2 CS-WHT
MFG Item Number
NP4024C
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, C Series
Item #
NP4024C
BACK PANEL ULTIMATE 38.2X22.2 CS-WHT

C Series Information


Specifications

Specifications
Manufacturer Part Number NP4024C
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Back Panel Ultimate 38.2X22.2 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 40 "
Nominal Width 24 "
Net Weight 28 lbs
Gross Weight 28 lbs