NP4224G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP4224G

Wiegmann Enclosures, NP Series

NP4224G

Wiegmann Enclosures, NP Series
BACK PANELN1/3R/4/12 39X21 CS-GLV
MFG Item Number
NP4224G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, NP Series
Item #
NP4224G
BACK PANELN1/3R/4/12 39X21 CS-GLV

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number NP4224G
Manufacturer Wiegmann
Product Series NP
Family Series Wiegmann Enclosures, NP Series
Description 42 x 24 Back Panel N1/3R/4/12 39X21 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 42 "
Nominal Width 24 "
Net Weight 29 lbs
Gross Weight 5 lbs
Alternatives
18G3921
18G3921
Hammond Manufacturing Enclosures, 1418 Series