Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP4236SSC

Wiegmann Enclosures

NP4236SSC

Wiegmann Enclosures
BACK PANEL ULTIMATE 40.2X34.2 304SS
MFG Item Number
NP4236SSC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NP4236SSC
BACK PANEL ULTIMATE 40.2X34.2 304SS

Series Information


Specifications

Specifications
Manufacturer Part Number NP4236SSC
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Back Panel Ultimate 40.2X34.2 304 Stainless Steel
Material Stainless Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 42 "
Nominal Width 36 "
Net Weight 41 lbs
Gross Weight 41 lbs