NP4824CG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP4824CG

Wiegmann Enclosures, C Series

NP4824CG

Wiegmann Enclosures, C Series
BACK PANEL ULTIMATE 46.2X22.2 CS-GLV
MFG Item Number
NP4824CG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C Series
Item #
NP4824CG
BACK PANEL ULTIMATE 46.2X22.2 CS-GLV

C Series Information


Specifications

Specifications
Manufacturer Part Number NP4824CG
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Back Panel Ultimate 46.2X22.2 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 48 "
Nominal Width 24 "
Net Weight 33 lbs
Gross Weight 33 lbs
Alternatives
EPG4824
EPG4824
Hammond Manufacturing Enclosures, ECLIPSE Series