Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP4830C Wiegmann Enclosures, NP Series, BACK PANEL ULTIMATE 46.2X28.2 CS-WHT
NP4830C Wiegmann Enclosures, NP Series, BACK PANEL ULTIMATE 46.2X28.2 CS-WHT
This item cannot be canceled or returned
Description
BACK PANEL ULTIMATE 46.2X28.2 CS-WHT
- Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
- Perforated Panels Are Fabricated from 14 Gauge Steel
- Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
- Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
- Steel Panels Are Painted White Polyester Powder
Specifications
Specifications
| Manufacturer Part Number |
NP4830C |
| Manufacturer |
Wiegmann |
| Product Series |
NP |
| Family Series |
Wiegmann Enclosures, NP Series |
| Description |
BACK PANEL (ULTIMATE) 46.2X28.2 CS-WHT |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| NEMA Rating |
NEMA 1, NEMA 4, NEMA 4X |
| Nominal Height |
48 " |
| Nominal Width |
30 " |
| Net Weight |
0 lbs |
| Gross Weight |
45 lbs |
NP4830C
Wiegmann Enclosures, NP Series