NP4836C

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP4836C Wiegmann Enclosures, C Series, BACK PANEL ULTIMATE 46.2X34.2 CS-WHT
MFG Item Number
NP4836C

NP4836C Wiegmann Enclosures, C Series, BACK PANEL ULTIMATE 46.2X34.2 CS-WHT

MFG Item Number
NP4836C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C Series
Item #
NP4836C
BACK PANEL ULTIMATE 46.2X34.2 CS-WHT

C Series Information


Specifications

Specifications
Manufacturer Part Number NP4836C
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Back Panel Ultimate 46.2X34.2 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 48 "
Nominal Width 36 "
Net Weight 49 lbs
Gross Weight 49 lbs
Alternatives
EP4836
EP4836
Hammond Manufacturing Enclosures, ECLIPSE Series