Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP4836PP Wiegmann Enclosures, PERF PANELN1/3R/4/12 45X33 CS-WHT
MFG Item Number
NP4836PP

NP4836PP Wiegmann Enclosures, PERF PANELN1/3R/4/12 45X33 CS-WHT

MFG Item Number
NP4836PP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NP4836PP
PERF PANELN1/3R/4/12 45X33 CS-WHT

Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number NP4836PP
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Perforated Panel N1/3R/4/12 45X33 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 48 "
Nominal Width 36 "
Net Weight 49 lbs
Gross Weight 49 lbs