NP4836SSC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP4836SSC

Wiegmann Enclosures, C Series

NP4836SSC

Wiegmann Enclosures, C Series
BACK PANEL ULTIMATE 46.2X34.2 304SS
MFG Item Number
NP4836SSC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C Series
Item #
NP4836SSC
BACK PANEL ULTIMATE 46.2X34.2 304SS

C Series Information


Specifications

Specifications
Manufacturer Part Number NP4836SSC
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Back Panel Ultimate 46.2X34.2 304 Stainless Steel
Material Stainless Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 48 "
Nominal Width 36 "
Net Weight 48 lbs
Gross Weight 48 lbs