NP6036CG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP6036CG

Wiegmann Enclosures, C Series

NP6036CG

Wiegmann Enclosures, C Series
BACK PANEL ULTIMATE 58.2X34.2 CS-GLV
MFG Item Number
NP6036CG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C Series
Item #
NP6036CG
BACK PANEL ULTIMATE 58.2X34.2 CS-GLV

C Series Information


Specifications

Specifications
Manufacturer Part Number NP6036CG
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Back Panel Ultimate 58.2X34.2 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 60 "
Nominal Width 36 "
Net Weight 60 lbs
Gross Weight 60 lbs
Alternatives
EPG6036
EPG6036
Hammond Manufacturing Enclosures, ECLIPSE Series