NP6036G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP6036G

Wiegmann Enclosures, NP Series

NP6036G

Wiegmann Enclosures, NP Series
BACK PANELN1/3R/4/12 57X33 CS-GLV
MFG Item Number
NP6036G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, NP Series
Item #
NP6036G
BACK PANELN1/3R/4/12 57X33 CS-GLV

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number NP6036G
Manufacturer Wiegmann
Product Series NP
Family Series Wiegmann Enclosures, NP Series
Description Back Panel N1/3R/4/12 57X33 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 60 "
Nominal Width 36 "
Net Weight 60 lbs
Gross Weight 62 lbs
Alternatives
18G5733
18G5733
Hammond Manufacturing Enclosures, 1418 Series