NP6036SSC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP6036SSC

Wiegmann Enclosures, C Series

NP6036SSC

Wiegmann Enclosures, C Series
BACK PANEL ULTIMATE 58.2X34.2 304SS
MFG Item Number
NP6036SSC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C Series
Item #
NP6036SSC
BACK PANEL ULTIMATE 58.2X34.2 304SS

C Series Information


Specifications

Specifications
Manufacturer Part Number NP6036SSC
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Back Panel Ultimate 58.2X34.2 304 Stainless Steel
Material Stainless Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 60 "
Nominal Width 36 "
Net Weight 61 lbs
Gross Weight 55 lbs