Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP6042C Wiegmann Enclosures, BACK PANEL ULTIMATE 58.2X40.2 CS-WHT
NP6042C Wiegmann Enclosures, BACK PANEL ULTIMATE 58.2X40.2 CS-WHT
This item cannot be canceled or returned
Description
BACK PANEL ULTIMATE 58.2X40.2 CS-WHT
Specifications
Specifications
| Manufacturer Part Number |
NP6042C |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
BACK PANEL (ULTIMATE) 58.2X40.2 CS-WHT |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Window/Clear Cover |
No |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| NEMA Rating |
NEMA 1, NEMA 4, NEMA 4X |
| Nominal Height |
60 " |
| Nominal Width |
42 " |
| Net Weight |
0 lbs |
| Gross Weight |
68 lbs |
NP6042C
Wiegmann Enclosures