Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP720GY Bryant Electric Electrical Box Covers, WALLPLATE, 1-G, 1.60 OPNG, GY
NP720GY Bryant Electric Electrical Box Covers, WALLPLATE, 1-G, 1.60 OPNG, GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 1-G, 1.60 OPNG, GY
Specifications
Specifications
| Manufacturer Part Number |
NP720GY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1 1.60 Opening, Gray |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Features |
Lockable |
| Cover Design |
Flat |
| Color |
Gray |
| Comments |
1.60 in. dia. Hole |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.05 lbs |
NP720GY
Bryant Electric Electrical Box Covers